PFERD 31330254 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 46 M5V STEEL


Mounted grinding wheel ZY 4020 6 ADW 46 M 5 V

References
pferd tools:31330254
rubix:228A8240
ean:4007220100035
PFERD Mounted point ZY 4020 6 ADW 46 M 5 V
brand logo
Technical specifications
Diameter40 mm
GrainOther
Rod diameter6 mm

Product details : PFERD 31330254 MOUNTED POINT ZY 40 X 20 X 6 MM ADW 46 M5V STEEL


The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces

Strengths

High removal efficiency and reduced grinding times that allow for a reduction in labour costs. M hardness is ranked among the binders providing a great ease of grinding. High geometric stability, constant quality and severe dimensional tolerances.

Applications

Machining of steel surface states.

Technical specifications


Attributes
Diameter40 mm
GrainOther
Rod diameter6 mm
Show UNSPSC/ECL@SS
£ 3.63 excl. VAT
/ Each
£ 4.36 incl. VAT
  • Usually arrives within 14 working days