PFERD 31187742 MOUNTED POINT ZY W231 32 X 40 X 8MM ADW 24 L6B INOX
Grinding pins Zy 3240 8 Adw 24 L 6B
See technical informationReferences
Pferd Tools:ZY 3240 8 ADW 24 L6B INOX
Rubix:228A8176
Manufacturer :31187742
EAN:4007220098257




Product details : PFERD 31187742 MOUNTED POINT ZY W231 32 X 40 X 8MM ADW 24 L6B INOX
The cylindrical shape ZY is ideal for grinding bores, radii and contours.
•Priced per piece, order quantity 5 pieces
•Priced per piece, order quantity 5 pieces
Grinding pins Zy 3240 8 Adw 24 L 6B
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Rod diameter | 8 mm |
| Grain | 24 |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- Usually arrives within 14 working days
