U-POWER RL10086-43 MOVING ESD S1P SRC D'BLUE BOOT SIZE 43/9


Moving S1P SRC ESD

References
u-power:RL10086-37
rubix:2587086
ean:8033546347355
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightHigh
ColourBlack
See all Specifications

Product details : U-POWER RL10086-43 MOVING ESD S1P SRC D'BLUE BOOT SIZE 43/9


Safety shoes high, light and comfortable u power of the Red Lion line, with ultra-breathable soft perforated suede leather, aluminum toecap, anti-puncture, anti-slip and PU / PU infinergy. Soft suede upper with ventilation. Airtoe Aluminium® with breathable membrane.
Standard : EN20345 S1P SRC ESD

Technical specifications


Attributes
EU shoe size43
Collar heightHigh
ColourBlack
Main materialOther
Type of solesComposite Mid Sole
MaterialWingTex®
Show UNSPSC/ECL@SS
£ 89.43 excl. VAT
/ Each
£ 107.32 incl. VAT
  • Delivery usually within ( 3 ) days