Helicoidal carbide solid drill bit Dormer
Drilling diameter | 6 mm |
---|---|
Total length | 104 mm |
Length of cut | 62 mm |
Drilling diameter | 6 mm |
---|---|
Total length | 104 mm |
Length of cut | 62 mm |
Din standard | Dormer norm |
Ratio of diameter to length of drill hole | 8xD |
Tip angle | 140 ° |
Internal cooling | Yes |
Usually arrives within 14 working days