FESTO 192612 FILTER REGULATOR LFR-3/8-D-5M-O-MINI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-3/8-D-5M-O-MINI
Rubix:114A1813
Manufacturer :192612
EAN:4052568079604
Documents
Product details : FESTO 192612 FILTER REGULATOR LFR-3/8-D-5M-O-MINI
Filter regulator LFR-3/8-D-5M-O-MINI With metal bowl guard without pressure gauge, degree of filtration 5 µm. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistic Weight | 480 g |
|---|---|
| Material | zinc die-cast |
| Volume flow rate | 1350 l/min |
| Filter fineness | 5 µm |
| Connection 1 | 3/8 |
Show UNSPSC/ECL@SS
£ 141.99 excl. VAT
/ Each
£ 170.39 incl. VAT
- Delivery usually within ( 8 ) days
