MECALINE 859385 COMPACT SILENCER G1/8IN
BRASS COMPACT SILENCER - MALE THREAD
See technical informationSee documentsReferences
Mecaline:859385
Rubix:216A1258
EAN:3660338143960
Documents
Product details : MECALINE 859385 COMPACT SILENCER G1/8IN
Material: Brass / sintered bronze. Max Working Pression: 10 bars. Temperature range -10°C...+80°C. Filtration capacity: 120 μm
Technical specifications
Attributes
| Connecting diameter (inch) | g 1/8 '' |
|---|
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- In stock: Next day delivery

