SMC DMK6P-23 MULTI-CONNECTOR WITH ONE-TOUCH FITTINGS


Multi-Connector

References
smc:DMK6P-23
rubix:120A3655
manufacturer :00205713
brand logo
brand logo
Technical specifications
MaterialElectroless Nickel-Plated C3604BD;POM;Stainless Steel 304
See all Specifications

Product details : SMC DMK6P-23 MULTI-CONNECTOR WITH ONE-TOUCH FITTINGS


The use of the DM series, multi-connector, enables panel mount connections with other apparatus and can provide the reliability of one-touch installation and removal of multi-tubes (nylon, polyurethane). As a result, separate transportation of panel and machinery equipment and backup unit exchange is made possible.
•Built-in one-touch fittings
•One-touch installation and removal
•Reduced installation time
•Reliable tube retaining force
•6 and 12 connecting tubes

Connecting Tubes: 6 pcs.
Form: P (Plug Side Only)
Tube Size: 23 (3.2mm)
Accessory: w/o Cover

Strengths

•One-touch installation and removal
Reduced installation time
Reliable tube retaining force
6 and 12 connecting tubes

Technical specifications


Attributes
MaterialElectroless Nickel-Plated C3604BD;POM;Stainless Steel 304
ProfileDMK
Connection 23,2
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 36.20 excl. VAT
/ Each
£ 43.44 incl. VAT
  • Delivery usually within ( 19 ) days