CUTLINE VARICUT 8MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER


High Performance Unequal Helix End Mills

References
giss cutline:UK-RBX-VC0800
rubix:226A5442
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length63 mm
Length of cut19 mm
See all Specifications

Product details : CUTLINE VARICUT 8MM CARBIDE UNEQUAL HELIX END MILL SQ END CNR CHAMFER


High Performance Unequal Helix End Mills with Variable lead geometry capable of machining all materials with the specific focus application area been exotic and difficult to cut materials.

Strengths

Multilayer coating for high Speed machining or dry cutting.

Applications

Machining all materials.

Technical specifications


Attributes
Diameter8 mm
Total length63 mm
Length of cut19 mm
Tail diameter8 mm
Type of tailPlain
Show UNSPSC/ECL@SS
£ 23.44 excl. VAT
/ Each
£ 28.13 incl. VAT
  • Usually arrives within 14 working days