Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface/dressing millers
Miller body with tail for surface / dressing miller
CUTLINE MULTIFUNCTIONS TOOLS ACDLPL 08 855521
CUTLINE MULTIFUNCTIONS TOOLS ACDLPL 08 855521
Multi-function tool acdlpr/l...08
References
giss cutline:
855521
rubix:
855521
ean:
3660338109126
Technical specifications
Diameter
8
mm
Tail diameter
10
mm
Z
1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE MULTIFUNCTIONS TOOLS ACDLPL 08 855521
Technical specifications
Attributes
Diameter
8
mm
Tail diameter
10
mm
Z
1
Internal cooling
No
Type of tool tip attachment
ACDLPL 08
Tail
Cylindrical
Total length
60.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.86
excl. VAT
/
Each
£
214.63
incl. VAT
Sold out
Add to cart
Check our products from related categories
WALTERPROT MC326-16.0A4L200C-WK40TF SC MILLING CUTTERS SUPREME 6579440
WALTER M4003-025-A25-02-6.5 MILLING CUTTER 7021541
CUTLINE MULTIFUNCTIONS TOOLS ACDLPL 15 855525
SANDVIK 345-040A32-13M 5759002
SANDVIK R390-020A20D-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002063
WALTER M4132-032-W32-03-09 MILLING CUTTER 6556144
SANDVIK 490-040Q16-08M 5761864
SANDVIK 345-100Q32-13M 5759467
SANDVIK R390-025A25D-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 7002102
SANDVIK 490-025EH25-08M COROMILL 490 CUTTERS 6416891
SANDVIK 490-025B25-08M 5762118
WALTER M4132-032-W32-02-09 MILLING CUTTER 6556145
SANDVIK QD-G-063A25-M 6657584
CUTLINE SHOULDER MILL 90DEG FRSD90QC 016 832639
SANDVIK 490-032EH25-08L 6416892