EXPERT E034835 MIXED DRIVE 126 PIECE 1/4 IN & 3/8 IN SOCKET & TOOL SET
Multi-tool set - 126 pieces
See technical informationReferences
Expert:E034835
Rubix:80988160
EAN:3258950348353
Product details : EXPERT E034835 MIXED DRIVE 126 PIECE 1/4 IN & 3/8 IN SOCKET & TOOL SET
- 1/4" metric hexagon sockets: 4-4,5-5-5,5-6-7-8-9-10-11-12-13-14 mm.
- 1/4" metric hexagon long sockets: 4-5-5,5-6-7-8-9-10-11-12-13-14 mm.
- 1/4" hexagon sockets in inches: 3/16"-7/32"-1/4"-9/32"-5/16"-11/32"-3/8"-7/16"-1/2"-9/16".
- 1/4" hexagon long sockets in inches: 3/16"-7/32"-1/4"-9/32"-5/16"-11/32"-3/8"-7/16"-1/2"-9/16".
- 3/8" metric hexagon sockets: 10-11-12-13-14-15-16-17-18-19 mm.
- 3/8" metric hexagon long sockets: 10-11-12-13-14-15-16-17-18-19 mm.
- 3/8" hexagon sockets in inches: 1/4"-5/16"-11/32"-3/8"-7/16"-1/2"-9/16"-5/8"-11/16"-3/4"-13/16"-7/8"-15/16"-1".
- 3/8" hexagon long sockets in inches: 1/4"-5/16"-3/8"-7/16"-1/2"-9/16"-5/8"-11/16"-3/4"-13/16"-7/8"-15/16"-1".
- Metric combination wrenches: 10-11-12-13-14-15-16-17-18-19 mm.
- Inch combination wrenches: 5/16"-11/32"-3/8"-7/16"-1/2"-9/16"-5/8"-11/16"-3/4".
- 2 locking ratchets 1/4" and 3/8".
- 2 extensions 1/4" : 55-150 mm and 1 Extension 3/8" : 125 mm.
- 2 gimbals 1/4" and 3/8".
- Increaser 1/4" - 3/8".
- Reducer 3/8" - 1/4".
- Screwdrivers: - slots: 3x50 - 4x100 - 5,5x125. - Phillips®: PH0x75 - PH1x100 - PH2x125.
features:
EAN: 3258950348353
Dimensions: W.565 x D.415 x H.92 mm
Dimensions [mm]: W.565 x D.415 x H.92Containing: 1/4" Drive sockets |1/4" Quick Release Ratchet |(10) SAE Sockets - 6-PT. |(13) Metric Sockets - 6-PT. |(10) Deep Sockets - 6-PT. |(12) Metric Deep Sockets - 6-PT. |(2) Drive Extensions |(1) Universal Joint |(1) 1/4" F x 3/8" M Adapter |3/8" Drive sockets |3/8" Quick Release Ratchet |(14) SAE Socket - 6-PT. |(10) Metric Socket - 6-PT. |(13) SAE Deep Sockets - 6-PT. |(10) Metric Deep Socket - 6-PT. |(1) Drive Extension |(1) Universal Joint |(1) 3/8" F x 1/4" M Adapter |(9) Combination Wrench - 12-PT. |(10) Metric Combination Wrench - 12-PT. |(3) Phillips® Screwdrivers |(1) Slotted Cabinet Tip Screwdriver |(2) Slotted Keystone Tip Screwdrivers
Qty: 126
Qty: 126
[kg]: 9,7
- 1/4" metric hexagon long sockets: 4-5-5,5-6-7-8-9-10-11-12-13-14 mm.
- 1/4" hexagon sockets in inches: 3/16"-7/32"-1/4"-9/32"-5/16"-11/32"-3/8"-7/16"-1/2"-9/16".
- 1/4" hexagon long sockets in inches: 3/16"-7/32"-1/4"-9/32"-5/16"-11/32"-3/8"-7/16"-1/2"-9/16".
- 3/8" metric hexagon sockets: 10-11-12-13-14-15-16-17-18-19 mm.
- 3/8" metric hexagon long sockets: 10-11-12-13-14-15-16-17-18-19 mm.
- 3/8" hexagon sockets in inches: 1/4"-5/16"-11/32"-3/8"-7/16"-1/2"-9/16"-5/8"-11/16"-3/4"-13/16"-7/8"-15/16"-1".
- 3/8" hexagon long sockets in inches: 1/4"-5/16"-3/8"-7/16"-1/2"-9/16"-5/8"-11/16"-3/4"-13/16"-7/8"-15/16"-1".
- Metric combination wrenches: 10-11-12-13-14-15-16-17-18-19 mm.
- Inch combination wrenches: 5/16"-11/32"-3/8"-7/16"-1/2"-9/16"-5/8"-11/16"-3/4".
- 2 locking ratchets 1/4" and 3/8".
- 2 extensions 1/4" : 55-150 mm and 1 Extension 3/8" : 125 mm.
- 2 gimbals 1/4" and 3/8".
- Increaser 1/4" - 3/8".
- Reducer 3/8" - 1/4".
- Screwdrivers: - slots: 3x50 - 4x100 - 5,5x125. - Phillips®: PH0x75 - PH1x100 - PH2x125.
features:
EAN: 3258950348353
Dimensions: W.565 x D.415 x H.92 mm
Dimensions [mm]: W.565 x D.415 x H.92
Qty: 126
Qty: 126
[kg]: 9,7
Technical specifications
Attributes
| Number of elements | 126 |
|---|
Show UNSPSC/ECL@SS
£ 356.79 excl. VAT
/ Each
£ 428.15 incl. VAT
- Delivery usually within ( 14 ) days
