References
Bahco:FF1A5012
Rubix:401A4388
Manufacturer :FF1A5012
EAN:7314150286652
Product details : BAHCO FF1A5012 MIX STRIK.MEAS.OTHER 1- 13U3/3
Includes 13 pieces
141 grip wrench 1"
319 hacksaw frame
3734-2 drift punch, 2 mm
3734-3 drift punch, 3 mm
3734-4 drift punch, 4 mm
3734-5 drift punch, 5 mm
3734-6 drift punch, 6 mm
479-08 ball pein hammer
481-1000 German DIN hammer, 1000 mm
481-300 German DIN hammer, 300 mm
782-U utility wire brush
MTS-5-25 measuring tape, 25 mm, 5 m, stainless steel
SQZ150003 universal knife-cutter
Foam available with laser marked
141 grip wrench 1"
319 hacksaw frame
3734-2 drift punch, 2 mm
3734-3 drift punch, 3 mm
3734-4 drift punch, 4 mm
3734-5 drift punch, 5 mm
3734-6 drift punch, 6 mm
479-08 ball pein hammer
481-1000 German DIN hammer, 1000 mm
481-300 German DIN hammer, 300 mm
782-U utility wire brush
MTS-5-25 measuring tape, 25 mm, 5 m, stainless steel
SQZ150003 universal knife-cutter
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 13 |
|---|
Show UNSPSC/ECL@SS
£ 246.00 excl. VAT
/ Each
£ 295.20 incl. VAT
- Delivery usually within ( 14 ) days


