WERA 135949 K'FORM KOMPAKT MS1 METAL/SPEED 1/4 SET 8PC
Compact Ratchet Set
See technical informationSee documentsReferences
Wera:05135949001
Rubix:265A5523
Manufacturer :05135949001
EAN:4013288178633
Documents
Product details : WERA 135949 K'FORM KOMPAKT MS1 METAL/SPEED 1/4 SET 8PC
Compact Ratchet set with 2 1/4" ratchets, Zyklop Speed and Zyklop Metal with switchover lever as well as 6 accessories. Zyklop Speed ratchet with flywheel design and easy-to-grip, free- turning sleeve for high working speeds; freely pivoting ratchet head; predefined locking at 0° and 90° to the left and right as well as 15° from 90° inwards; can be used as a conventional screwdriver in its 0° position; secure locking of the sockets also in the screwdriver position; left/right switchover; fine-toothing; small return angle of 5°; multi- component Kraftform handle for low-fatigue working. Zyklop Metal ratchet with switchover lever; Zyklop Metal ratchet with switchover lever; slim design for work in even very confined spaces; the 72 fine-pitched teeth allow a small return angle of 5°; switchover lever for convenient direction change; secure socket locking function; forged, full metal ratchet (chrome-molybdenum steel) for particularly high robustness and long service life; incredibly compact arrangement: many tools in a minimum of space; extremely compact textile box that is very robust and durable; can be positioned upright in workshop shelf for tidy storage; can be set down on sensitive surfaces thanks to the textile outer material; low weight and volume for simplified mobility.
Strengths
•Incredibly fast 1/4" Zyklop Speed ratchet with pivoting ratchet head and 5 predefined locking positions
Extremely slim Zyklop Metal ratchet with long lever
Return angle of only 5°
Convenient direction change thanks to switchover lever
Set in robust textile box
Extremely slim Zyklop Metal ratchet with long lever
Return angle of only 5°
Convenient direction change thanks to switchover lever
Set in robust textile box
Technical specifications
Attributes
| Number of elements | 8 |
|---|
Show UNSPSC/ECL@SS
£ 119.33 excl. VAT
/ Each
£ 143.20 incl. VAT
- Delivery usually within ( 5 ) days









