Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
HERMES 6217892 VC154 LONGLIFE VEL MULTIHOLE 125MM P400 PK100
HERMES 6217892 VC154 LONGLIFE VEL MULTIHOLE 125MM P400 PK100
MULTIHOLE Disc
References
hermes:
6217892
rubix:
211A7611
Technical specifications
Diameter
125
mm
Grain
400
Product details
Technical specifications
Product details : HERMES 6217892 VC154 LONGLIFE VEL MULTIHOLE 125MM P400 PK100
VC 154-Longlife VEL MULTIHOLE
HERMES 6217892 VC154 LONGLIFE VEL MULTIHOLE 125MM P400 PK100
Strengths
Medium weight aluminium oxide paper with patented dust extraction system and special top coat to extend life on all applications
Technical specifications
Attributes
Diameter
125
mm
Grain
400
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.09
excl. VAT
/
Each
£
42.11
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
66318 KLINGSPOR DISC 115MM X 60G CS561 (SINGLE)
PFERD CD75 CO COOL 120
3M 7100288128 XTRACT CUBITRON II NET DISC 80G, 127MM PK 50
3M 27709 CUBITRON II ROLOC CLOTH DISC 984F 50MM R200P 60+ PK50
3M 7100288232 XTRACT CUBITRONII DISC 710W 150+ HK 6IN NH 600Z PK50
3M 86824 SINGLE CUBITRON II 775L HOOK IT DISC 150MM 80+GRIT
3M 7100274228 SURFACE CONDITIONING DISC PN-DH VERY FINE 125MMX22.23MM
3M 31366 CUBITRON II HOOKIT ABRASIVE DISC 737U 125MM MULTI H 80+
3M 7100282301 CUBITRONII CLOTH DISC 900DZ 180+ 152MM NH DIE 600Z PK50
3M 89700-PK50 FIBRE DISC 787C, 76MM 80G PACK OF 50
3M 61751 FIBRE DISC 581C 115MM X 22MM P80
3M 45092 ROLOC DISC PAD TRMEDIUM 3IN 1/4-20 INTERNAL
SIA 1950 SIASPEED DISC 150MM 7 HOLE P240 PACK OF 100 8438.1710.0240
HERMES 6257333/1 VC154 MULTIHOLE 125MM P800 A4-001
SAINT GOBAIN SPEEDLOK DISC 75MM P50 SL3