Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
HERMES 6257333/1 VC154 MULTIHOLE 125MM P800 A4-001
HERMES 6257333/1 VC154 MULTIHOLE 125MM P800 A4-001
Abrasive disc Hermes
References
hermes:
6257333/1
rubix:
80069713
Product details
Technical specifications
Product details : HERMES 6257333/1 VC154 MULTIHOLE 125MM P800 A4-001
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.32
excl. VAT
/
Each
£
0.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
NORTON 78072710209 HOOK & LOOP A293 150 X 18 BORE 80 GRIT PK100
KLINGSPOR 295211 QRC 412 QUICK CHANGE DISC 50 MM P80
3M 66463 CUBITRON 3 FIBRE DISC 1187C 36+ 115X22MM 453EQ
NORTON 66623378340 RAPID PREP MINI GRINDER 50MM COARSE
MIRKA 5415005018 ABRANET STRIP 70 X 198MM P180 PACK 50
HERMES 6210008 VC154 125MM N/H HOOK AND LOOP P240
BIBIELLE DR9541 DCR R 76 P 120 CERAMIC 9541 PACK OF 50
3M 7100349590 CUBITRON3 FIBRE DISC 1187C 80+ 125MM X 22MM PK25
NORTON 66623327508 F996 QUANTUM FIBRE DISC 180MM P60 PK25
ROEBUCK 886405 ZIRCONIUM FIBRE DISC 115 MM 60G
NORTON 66254477879 DSC DP 150X18 A975 NOR P120 VL1 14H
3M 39636 XTRACT CUBITRON II NET DISC 710W 125MM NO HOLE 220+ PK50
MIRKA 5415005080 ABRANET SHEET 70 X 198 MM P80 50 PACK
NORTON 66254477885 DSC DP 150X18 A975 NOR P240 VL1 14H
3M 61750 FIBRE DISC 581C 115MMX22MM P60