3M 31366 CUBITRON II HOOKIT ABRASIVE DISC 737U 125MM MULTI H 80+
Sanding Abrasive Disc
See technical informationReferences
3M:31366
Rubix:4518255
Manufacturer :7100147540
Product details : 3M 31366 CUBITRON II HOOKIT ABRASIVE DISC 737U 125MM MULTI H 80+
3M™ Cubitron™ II Hookit™ Clean Sanding Abrasive Disc 737U is a high quality automotive abrasive intended for auto body technicians that features a triangular shaped ceramic grain that helps deliver a fine, uniform finish. Its long-lasting grain and multi-hole pattern offers great dust extraction, making the disc ideal for paint removal, rough body filler shaping, fine feather edging or final prep before blending or priming.
Strengths
•Ceramic grain is electrostatically oriented to help form sharp peaks
3M™ Hookit™ Attachment can be removed quickly for fast disc change-out
Individual edges in the shaped grain self-fracture to continually present a sharp cutting surface, making the cut more consistent and helping to prolong the life of the disc
Multi-hole pattern delivers excellent dust extraction
Long life and consistent finish
Easily slices through paint and body filler
3M™ Hookit™ Attachment can be removed quickly for fast disc change-out
Individual edges in the shaped grain self-fracture to continually present a sharp cutting surface, making the cut more consistent and helping to prolong the life of the disc
Multi-hole pattern delivers excellent dust extraction
Long life and consistent finish
Easily slices through paint and body filler
Applications
Surface Preparation
Technical specifications
Attributes
| Diameter | 127 mm |
|---|---|
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 0.71 excl. VAT
/ Each
£ 0.85 incl. VAT
- Delivery usually within ( 16 ) days
