Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Accessory for cable
ENGEX ACCESSORIES GX-ER58 5/8 (16MM) X 4FT (1200MM) EXTENDA (L)1200 MM
ENGEX ACCESSORIES GX-ER58 5/8 (16MM) X 4FT (1200MM) EXTENDA (L)1200 MM
Earthing Rod
References
engex:
GX-ER58
rubix:
234A5537
Technical specifications
Type
Earthing Rod
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ENGEX ACCESSORIES GX-ER58 5/8 (16MM) X 4FT (1200MM) EXTENDA (L)1200 MM
Engex 5/8" (16mm) x 4ft (1200mm) Extenda (L)1200 mm x (Dia)16 mm
Technical specifications
Attributes
Type
Earthing Rod
Material
Copper
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.11
excl. VAT
/
Each
£
13.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MENNEKES 14510 POWER TOP CONNECTOR IP54 16A 5P 400V 6H
MENNEKES 14512 POWERTOP XTRA CONNECTOR IP54 32A 3P 110V 4H
MARSHALL-TUFFLEX MDLB2WH RECTANGULAR BOX 2G 6-14MM WHITE (D)34 MM
MENNEKES 5601406G INTERLOCKED SOCKET IP44 16A 4P 400V 6H
ENGEX 612019 INS. TERM SPLICE BLUE 2.5MM IS2.5 PACK OF 100
SCHNEIDER ELECTRIC 70CGKF25 2.5MM CABLE NAIL CLIPS 100 PACK GREY
TAMLEX TGBO66 150MM X TURNBUCKLE 90 GUSSET BEND (H)150 MM (W)1
MENNEKES 1421ZA SOCKET 3 PIN 32A BLUE 220-250V LN
TAMLEX CABLE TRAY BRACKET STO3
GISS 895932 TRAFFIC SPEED REDUCTION RAMP BLK/YEL 1000X250X50MM
F4P (FIRST FOR PERFORMANCE) F4PISAAC GEL BOX L30 X W27 X D23 BLISTER O
ENGEX 630904 CT50M8 CRIMP-PAK COPPER TUBE TERMINAL
SCOLMORE INTERNATIONAL LIMITED WA098 2 GANG 47MM DEEP GALVANISED STEEL
MARLANVIL 009.PL PLASTIC ENCLOSURE 190 X 145 X 72 (L)145 MM X (W)190 M
TAMLEX PMF150-ADJ 150X25MM DEEP FLAT ADJUSTABLE BEND (GALV (W)150 MM X