• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Accessory for cable
  7. BIRKETT 95MM STRAIGHT CABLE JOINT KIT

BIRKETT 95MM STRAIGHT CABLE JOINT KIT

Straight Cable Joining Kits

See technical informationSee documents

References

Birkett Electric:S95
Rubix:7500030
brand logo
brand logo

Technical specifications

Typestraight cable joint
See all Specifications

Documents

Product details : BIRKETT 95MM STRAIGHT CABLE JOINT KIT


95mm Through Joint Kit (L)575 mm x (Dia)45 mm x (W)165 mm

Technical specifications


Attributes
Typestraight cable joint
Models
Materialpvc
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

ENGEX ACCESSORIES 611010 IBL1.5M11 1.5X11MM INS. TERM BLADE RED PACK OLEGRAND 37173 VIKING 3 EARTH TERM 10MM MT (W)10 MMEMITEX EM01.008 1 GANG 2 MODULE FACE PLATEMENNEKES 910394 2GANG 16A 3PIN BLUE ENCLOSUREENGEX ACCESSORIES 631206 CT120M12 CRIMP-PAK COPPER TUBE TERMINAL (L)73SPARTEX 887755 UK - FAST USB CHARGER 5V2ABRITCLIP EP50020020 BC750 BAG 25 17-20MM 1 HOLE CLIP PACK OF 25NIGLON BK2025 SPANNERLGA SELECTRIC 52513 13A 25M 4 GANG EXTENSION REEL BLACKMARLANVIL 008.CA.G 150 X 110 X 135 PLASTIC ENCLOSURE (L)110 MM X (W)15MENNEKES 5604306G IN/LOCK 32A SOCKET 230V 6HNIGLON SP2 SAFEPLATE MARK 2 52X152 (L)152 MM X (W)50 MMWISKA 10100611 GLP20+ ESKV 20+ IP68 WHT GLAND 10 PK (DIA)20 MMDETA ELECTRICAL DB2541 35MM 2 GANG DRY LINING BOX (H)86 MM X (W)146 MMMENNEKES 14510 POWER TOP CONNECTOR IP54 16A 5P 400V 6H
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap