Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 12910 HOLLOW BOLT VT-1/8-AJS-P
FESTO 12910 HOLLOW BOLT VT-1/8-AJS-P
Hollow Bolt
References
festo:
VT-1/8-AJS-P
rubix:
134A1111
manufacturer :
12910
ean:
4052568021511
Technical specifications
Material
chromated steel
Connection 1
g 1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 12910 HOLLOW BOLT VT-1/8-AJS-P
Hollow bolt VT-1/8-AJS-P For multiple Distributor function in conjunction with components LK or TK.
Technical specifications
Attributes
Logistic Weight
46,79
g
Material
chromated steel
Connection 1
g 1/4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.88
excl. VAT
/
Each
£
27.46
incl. VAT
Delivery usually within (
6
) days
Add to cart
Check our products from related categories
FESTO 2256 PIPE SOCKET QM-3/8-3/8
NORGREN M02670303 FITTING
FESTO 186312 PUSH-IN L-FITTING,SELF-SEALING QSKL-G3/8-12
SMC LQ3E6A-R1 HIGH PURITY FLUOROPOLYMER FITTING
NORGREN 431650418 4MM X 1/8 TEE ADAPT MALE
FESTO 578367 PUSH-IN FITTING
FESTO 133097 PUSH-IN CONNECTOR NPQP-D-Q8-Q6-FD-P10
MECALINE FLOW REG METER-IN 8MM-G1/8IN 853013
SMC KQ2L06-01GS1 STAINLESS STEEL FITTINGS
FESTO 558718 PUSH-IN L-FITTING NPQM-L-G12-Q10-P10
SMC KQ2VF06-02AS-X35 ONE-TOUCH FITTING
FESTO 190670 PUSH-IN T-FITTING QST-3/8-6
FESTO 153288 MULTIPLE DISTRIBUTOR QSQ-1/4-6
FESTO 130664 PUSH-IN L-CONNECTOR CRQSL-8
SMC KGT06-02S S/S BRANCH T 6MM TO 1/4 BSP