References
IMI Norgren:102150838
Rubix:115A4515
Manufacturer :102150838


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø 8 mm (push-in fitting) |
Product details : NORGREN 102150838 STEM ADAPTER
Straight screw-in plug connection 8 - G3/8 Pneufit
Pneufit Straight stem adaptor Ø8mm x G3/8" 102150838
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø 8 mm (push-in fitting) |
| Profile | straight |
| Connection 2 | g3/8 (bsp cylindrical male) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 6.62 excl. VAT
/ Each
£ 7.94 incl. VAT
- Usually arrives within 14 working days