• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Pneumatics(90,850)
  • Hydraulics(5,994)
  • Sealing technology(33)
  • Measurement and control technology(1,978)
  • Hose & Pipes(1,301)
  • Filtration and Care(388)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,215)
  • Compressed air preparation(4,635)
  • Pneumatic accessories(15,002)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Pneumatic accessories
  5. Pneumatic couplings
  6. Pneumatic plug-in fitting
  7. AVENTICS R412005395

AVENTICS R412005395

Series QR1-S Mini

See technical information

References

Aventics:R412005395
Rubix:274A0941
brand logo
brand logo

Product details : AVENTICS R412005395


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 6.80 excl. VAT
/ Each
£ 8.16 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SMC KQ2T08-03AS-X35 ONE-TOUCH FITTINGSMC KGY06-01 FITTINGNORGREN 160620028 FITT G1/4 FEMALE TEE CONNECTORSMC KQ2VD10-02NS ONE-TOUCH FITTINGFESTO 160524 PUSH-IN T-FITTING QST-V0-1/4-6SMC KQ2K08-01AS BRASS FITTING 1/8 MALE THREAD I 8 TUBEFESTO 11964 BARBED T-FITTING TCN-1/4-PK-4NORGREN NE/11433 PNEUFIT C BOX 8/10MMNORGREN 160226868 FITT G3/4-G3/4 F SLEEVE ADPTFESTO 153024 PUSH-IN FITTING QSF-1/4-6-BNORGREN C006A1008 PFITC 10-8-10MM TEE CONNECTORNORGREN 100401400 PFIT 14MM ELBOW CONNECTORSMC KQ2T12-U02A-X35 ONE-TOUCH FITTINGSMC KQG2T04-00 ONE-TOUCH FITTING SUS 316NORGREN C00431600 16 STEM ELBOW CONNECT
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap