AVENTICS R412005332


QR1-S standard series

References
aventics:R412005332
rubix:274A0867
brand logo
brand logo
Technical specifications
MaterialPolyamide
See all Specifications

Product details : AVENTICS R412005332


The QR1 consists of the “mini” series, for 3 to 6 mm diameter tubing, and the “standard” series, for 4 to 12 mm tubing. With numerous versions, QR1 fittings offer universal application options and, thanks to their compact design, are ideal for small handling tasks.

Technical specifications


Attributes
MaterialPolyamide
Min. temperature-20 °C
Max. temperature80 °C
Show UNSPSC/ECL@SS
£ 5.63 excl. VAT
/ Each
£ 6.76 incl. VAT
  • Usually arrives within 14 working days