SMC LQ3T4A-R8 HIGH PURITY FLUOROPOLYMER FITTING
Union Tee Reducing
See technical informationSee documentsReferences
SMC:LQ3T4A-R8
Rubix:2605127

Documents
Product details : SMC LQ3T4A-R8 HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Reducing
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Material | pfa |
| Connection 1 | 1/2 in (12,7 mm) |
| Profile | lq3t-r |
| Connection 2 | 1/4 in (6,35 mm) |
| Max. temperature | 150 °C |
| Type | union tee reducing |
| Tube diameter | 12.7 mm |
Show UNSPSC/ECL@SS
£ 57.41 excl. VAT
/ Each
£ 68.89 incl. VAT
- Delivery usually within ( 21 ) days