References
SMC:KQ2T06-G03
Rubix:393A7594

Product details : SMC KQ2T06-G03 ONE-TOUCH FITTING
Plug-in fitting White Colour - Male T-piece
Technical specifications
Attributes
| Material | polypropylene |
|---|---|
| Connection 1 | g 3/8 |
| Profile | gasket seal |
| Connection 2 | 6 |
| Max. temperature | 60 °C |
| Type | male branch tee (kq2t) |
| Tube diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 5.42 excl. VAT
/ Each
£ 6.50 incl. VAT
- Usually arrives within 14 working days