FESTO 186213 MULTIPLE DISTRIBUTOR QSYTF-G1/8-6
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSYTF-G1/8-6
Rubix:125A0480
Manufacturer :186213
EAN:4052568040178

Technical specifications
| Material | pbt / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186213 MULTIPLE DISTRIBUTOR QSYTF-G1/8-6
Multiple Distributor QSYTF-G1/8-6 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=3,1 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 32,27 g |
|---|---|
| Material | pbt / pom / nbr / high alloy stainless steel |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 8.05 excl. VAT
/ Each
£ 9.66 incl. VAT
- Delivery usually within ( 2 ) days