References
Tsubaki:MZEU15 E4 COVER SET
Rubix:267A0367
Manufacturer :5090001504
EAN:8718472216516




Documents
Product details : TSUBAKI 5090001504 MZEU 15 E4 COVER SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 302 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 68 mm |
| Width | 78 mm |
| Series | mzeu |
| Weight | 0.302 kg |
| Reference speed | 1800 rpm |
| Total bearing width | 78 mm |
| Auth. torque | 100 N.m |
| Standard | ISO R773;DIN 6885.1 |
Show UNSPSC/ECL@SS
£ 122.00 excl. VAT
/ Each
£ 146.40 incl. VAT
- Usually arrives within 14 working days