TFS-45 CAM CLUTCH
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Logistic Weight | 1030 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 33 mm |
Series | tfs |
Weight | 1.03 kg |
Reference speed | 1300 rpm |
Total bearing width | 33 mm |
Auth. torque | 607 N.m |
Standard | din 6885. 3 |
Usually arrives within 14 working days