References
Tsubaki:TFS60
Rubix:267A0303
Manufacturer :5003000600
EAN:8718472212433



Product details : TSUBAKI 5003000600 TFS-60 CAM CLUTCH
Tsubaki TFS Series clutches are designed for press fit installation. Outside dimensions are the same as 63** ball bearings. TFS Clutches have two vertical key ways on the outer races. The usage of bearing support is compulsory.
Technical specifications
Attributes
| Logistic Weight | 3132 g |
|---|---|
| Inner diameter | 84 mm |
| Outer diameter | 130 mm |
| Width | 46 mm |
| Series | tfs |
| Weight | 3132 kg |
| Reference speed | 420 rpm |
| Auth. torque | 1975 N.m |
| Standard | din 6885. 1;din 6885. 3 |
Show UNSPSC/ECL@SS
£ 564.78 excl. VAT
/ Each
£ 677.74 incl. VAT
- Usually arrives within 14 working days