References
Tsubaki:MZEU60-K E1
Rubix:267A0399
Manufacturer :5090006001
EAN:8718472216868




Documents
Product details : TSUBAKI 5090006001 MZEU 60 E1 FLANGE SET
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 3380 g |
|---|---|
| Inner diameter | 60 mm |
| Outer diameter | 214 mm |
| Width | 114 mm |
| Series | mzeu |
| Weight | 3.38 kg |
| Reference speed | 1200 rpm |
| Total bearing width | 114 mm |
| Auth. torque | 2950 N.m |
| Standard | iso r773;din 6885.1 |
Show UNSPSC/ECL@SS
£ 248.48 excl. VAT
/ Each
£ 298.18 incl. VAT
- Usually arrives within 14 working days