TSUBAKI 5090010001 MZEU 100 E1 FLANGE SET (INCLUDING FLANGE KIT)
MZEU 90 E4 COVER SET
See technical informationReferences
Tsubaki:MZEU100 E1 FLANGE SET
Rubix:267A0416
Manufacturer :5090010001
EAN:8718472553222

Product details : TSUBAKI 5090010001 MZEU 100 E1 FLANGE SET (INCLUDING FLANGE KIT)
Tsubaki MZEU series clutch is European style model, prelubricated with a special grease and requires no lubrication maintenance. Ideal for general applications.
Technical specifications
Attributes
| Logistic Weight | 12955 g |
|---|---|
| Inner diameter | 100 mm |
| Outer diameter | 335 mm |
| Width | 182 mm |
| Series | mzeu-k (e1+e2 klemmkörperfreilauf) |
| Weight | 68.8 kg |
| Sealing | one rubber seal |
| Reference speed | 400 rpm |
| Limit speed | 130 rpm |
| Total bearing width | 270 mm |
| Auth. torque | 17600 N.m |
| Standard | ISO R773 (DIN 6885.1) |
Show UNSPSC/ECL@SS
£ 791.50 excl. VAT
/ Each
£ 949.80 incl. VAT
- Usually arrives within 14 working days