Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE20-B-ESC-V1-G3 CARRIAGE-USE RAIL 125089500240
INA KWVE20-B-ESC-V1-G3 CARRIAGE-USE RAIL 125089500240
Narrow Short Carriage
References
ina:
KWVE20-B-ESC-V1-G3
rubix:
229A4451
manufacturer :
0125089500240
ean:
4054362968191
Technical specifications
Precision
G3
Width
42
mm
Length
50.4
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE20-B-ESC-V1-G3 CARRIAGE-USE RAIL 125089500240
Ball row pads
Technical specifications
Attributes
Logistic Weight
251
g
Precision
G3
Width
42
mm
Length
50.4
mm
Height on rail
28
mm
Model
KWVE20
Material
Hardened Steel
Design size
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
61.19
excl. VAT
/
Each
£
73.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA LINEAR CARTRIDGE KWVE25-B-V0-G3
INA KWVE15-B-H-V2-G3 LINEAR CARRIAGE 197459580340
INA KWVE25-WL-V2-G3 RECIRCULATING BALL BEARING CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 35 B G3 V1
INA KWVE45-B-V2-G3 LINEAR CARRIAGE
KWVE25-B-SL-RROC-V1-G3 LINEAR CARRIAGE
INA CARRIAGE-USEINA RAIL KWVE 15 B H G3 V1
INA KWVE15-B-S-V1-G4 CARRIAGE-USE RAIL 197476240250
INS LINEAR CARRIAGE BEARING KWVE15BSG3V2
INA KWVE35-B-V0-G4 KWVE35BG4V0 LINEAR BEARING
INA KWVE25-B-V0-G4 LINEAR BEARING
INA LINEAR BEARING KWVE25-B-L-V0-G4
INA CARRIAGE-USEINA RAIL KWVE 15 B EC G3 V1
INA LINEAR CARRIAGE KWSE20-V1-G1
INA KWVE15-W-V1-G3 CARRIAGE-USE RAIL 290386180240