INA KWVE25-B-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
Standard Carriage
See technical informationSee documentsReferences
INA:KWVE25-B-V1-G4
Rubix:389A7010
Manufacturer :0108317460250
EAN:4054362991908


Technical specifications
| Preload | leichte vorspannung (v1) |
|---|---|
| Width | 70 mm |
| Length | 83.3 mm |
Documents
Product details : INA KWVE25-B-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 820 g |
|---|---|
| Preload | leichte vorspannung (v1) |
| Width | 70 mm |
| Length | 83.3 mm |
| Height on rail | 36 mm |
| Precision | g4 |
| Material | hardened steel |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
£ 74.20 excl. VAT
/ Each
£ 89.04 incl. VAT
- Delivery usually within ( 7 ) days