INA KWVE15-W-V1-G3 CARRIAGE-USE RAIL 290386180240
Wide Carriage
See technical informationSee documentsReferences
INA:KWVE15-W-V1-G3
Rubix:229A4450
Manufacturer :0290386180240
EAN:4054362966722




Documents
Product details : INA KWVE15-W-V1-G3 CARRIAGE-USE RAIL 290386180240
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 260 g |
|---|---|
| Preload | v1 |
| Width | 68 mm |
| Length | 55.6 mm |
| Height on rail | 21 mm |
| Precision | g3 |
| Material | steel |
| Design size | 15 mm |
Show UNSPSC/ECL@SS
£ 82.11 excl. VAT
/ Each
£ 98.53 incl. VAT
- Delivery usually within ( 7 ) days
