NSK NAS20CLZ LINEAR CARRIAGE


Standard Linear Guide

References
nsk:NAS-20-CLZ
rubix:207A3272
brand logo
brand logo
Technical specifications
Preload22 µm
Width42 mm
Length47.2 mm
See all Specifications

Product details : NSK NAS20CLZ LINEAR CARRIAGE


Standard linear guide series, nh and ns series, attains a significant increase in durability, satisfies the requirements of every industry with its versatile performance and conforms to international standard dimensions.

Strengths

•Long operating life
High speed
Wide variety

Technical specifications


Attributes
Preload22 µm
Width42 mm
Length47.2 mm
Height on rail28 mm
Modelns20cl
Materialspecial high carbon steel
Design size20 mm
Show UNSPSC/ECL@SS
£ 67.71 excl. VAT
/ Each
£ 81.25 incl. VAT
  • Usually arrives within 14 working days