Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA LINEAR CARTRIDGE KWVE25-B-V0-G3
INA LINEAR CARTRIDGE KWVE25-B-V0-G3
Standard Carriage
References
ina:
KWVE25-B-V0-G3
rubix:
106A4073
manufacturer :
0108317460140
ean:
4054362991724
Technical specifications
Precision
G3
Width
70
mm
Length
83.3
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA LINEAR CARTRIDGE KWVE25-B-V0-G3
Ball row pads
Technical specifications
Attributes
Logistic Weight
820
g
Precision
G3
Width
70
mm
Length
83.3
mm
Height on rail
36
mm
Model
KWVE25
Material
Hardened Steel
Design size
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
94.52
excl. VAT
/
Each
£
113.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWVE35-B-SNL-V1-G3 LINEAR BEARING 200516970240
INA KWVE20-B-V1-G2 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE25-B-SL-V1-G3 LINEAR CARRIAGE 127394800240
INA CARRIAGE-USEINA RAIL KWVE 45 B G3 V1
KWVE25-B-SL-RROC-V1-G3 LINEAR CARRIAGE
NSK NAH35ANZ LINEAR GUIDE
INA KWVE25-B-S-V1-G4 LINEAR BEARING GUIDE
INA LINEAR CARRIAGE KWVE35-B-V1-G4
INA CARRIAGE-USEINA RAIL KWVE20-B-ES-G3-V1
INA KWVE25-B-EC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
NSK NAS20CLZ LINEAR CARRIAGE
INA KWSE20-V2-G3 LINEAR CARRIAGE
INA KWVE20-B-SN-V1-G3 LINEAR CARRIER
INA CARRIAGE-USEINA RAIL KWVE25-B-ES-G3-V1
INA KWVE15-B-V1-G4 LINEAR CARRIAGE 158595920250