Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Linear Rail & Guides
Profile rail guides
Roller/Ball guide block
INA KWVE35-B-N-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA KWVE35-B-N-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Carriage
References
ina:
KWVE35-B-N-V1-G3
rubix:
389A7038
manufacturer :
0200524480240
ean:
4054366340634
Technical specifications
Precision
G3
Width
100
mm
Length
112
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KWVE35-B-N-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Applications
Oil and grease lubrication
Technical specifications
Attributes
Logistic Weight
1629
g
Precision
G3
Width
100
mm
Length
112
mm
Height on rail
44
mm
Model
KWVE35
Material
Steel
Design size
35
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.90
excl. VAT
/
Each
£
110.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
INA KWVE25-B-E-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWSE25-V1-G2
INA LINEAR CARRIAGE KWVE25-B-N-V2-G3
INA KWSE20-V2-G3 LINEAR CARRIAGE
INA KWVE30-B-L-V1-G4 RECIRCULATING BALL BEARING CARRIAGE
NSK LAW17ELZ LINEAR GUIDE
NSK LINEAR CARRIAGE NAH25ANZ-K
INA KWVE45-B-L-V1-G3 LINEAR CARRIAGE KWVE 45 B L G3 V1
NSK LINEAR BLOCK NAH35EM
INA RWU25-E-V3-G2 RECIRCULATING ROLLER BEARING CARTRIDGE
INA KWVE25-B-H-V1-G4 LINEAR CARRIAGE KWVE25BHG4V1
INA KWVE15-B-S-V0-G3 RECIRCULATING BALL BEARING CARRIAGE
INA LINEAR CARRIAGE KWVE20BSG3V2
NAS20ALZ LINEAR BEARING
BOSHREX LINEAR BEARING R162211420