References
INA:KWVE35-B-SN-V1-G3
Rubix:229A4467
Manufacturer :0200548150240
EAN:4054366341136

Product details : INA KWVE35-B-SN-V1-G3 LINEAR CARRIAGE 200548150240
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 1298 g |
|---|---|
| Width | 70 mm |
| Length | 112 mm |
| Height on rail | 44 mm |
| Precision | g3 |
| Material | steel |
| Design size | 35 mm |
Show UNSPSC/ECL@SS
£ 105.70 excl. VAT
/ Each
£ 126.84 incl. VAT
- Delivery usually within ( 7 ) days
