INA KWVE25-B-S-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Narrow Carriage
See technical informationSee documentsReferences
INA:KWVE25-B-S-V1-G3
Rubix:106A4098
Manufacturer :0114019070240
EAN:4054362991151

Documents
Product details : INA KWVE25-B-S-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 670 g |
|---|---|
| Width | 48 mm |
| Length | 83.3 mm |
| Height on rail | 36 mm |
| Precision | g3 |
| Material | steel |
| Design size | 25 mm |
Show UNSPSC/ECL@SS
£ 78.31 excl. VAT
/ Each
£ 93.97 incl. VAT
- Delivery usually within ( 7 ) days
