INA KWVE15-B-EC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Short Carriage
See technical informationSee documentsReferences
INA:KWVE15-B-EC-V1-G3
Rubix:106A4105
Manufacturer :0197546550240
EAN:4054362961284

Documents
Product details : INA KWVE15-B-EC-V1-G3 RECIRCULATING BALL BEARING CARRIAGE
Ball row pads
Technical specifications
Attributes
| Logistic Weight | 145 g |
|---|---|
| Preload | 8 |
| Width | 52 mm |
| Length | 44.5 mm |
| Height on rail | 24 mm |
| Precision | g3 |
| Material | hardened steel |
| Design size | 15 mm |
Show UNSPSC/ECL@SS
£ 53.34 excl. VAT
/ Each
£ 64.01 incl. VAT
- Delivery usually within ( 7 ) days
