TIMKEN QMSN11J055SM ROLLER BEARING TWO-BOLT PILLOW BLOCK
Eccentric Two-Bolt Pillow Block
See technical informationSee documentsReferences
Timken:QMSN11J055SM
Rubix:102A5359
EAN:0883450160889




Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Shaft Height | 55 mm |
| Outer diameter | 216 mm |
Documents
Product details : TIMKEN QMSN11J055SM ROLLER BEARING TWO-BOLT PILLOW BLOCK
Timken® solid block mounted spherical roller bearing units (housed units) are equipped with Timken® high-performance, low operating temperature, two-row spherical roller bearings, cast steel housings, and unique locking and sealing design options to provide protection against contaminants in the most demanding environments. Timken® spherical roller bearings are ideal for handling high radial loads.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Shaft Height | 55 mm |
| Outer diameter | 216 mm |
| Height | 141 mm |
| Length | 254 mm |
| Series | qmsn |
| Number of holes | 2 |
| Width | 85 mm |
Show UNSPSC/ECL@SS
£ 294.28 excl. VAT
/ Each
£ 353.14 incl. VAT
- Delivery usually within ( 7 ) days