DOR CARBIDE REAMER 5.97


HSS machine drill Dormer

References
dormer:B4815.97
rubix:1067979
ean:7320760422168
NC Reamer 5.97 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)5.97 mm
Total length93 mm
Length of cut26 mm
See all Specifications

Product details : DOR CARBIDE REAMER 5.97


Technical specifications


Attributes
Nominal diameter (metric)5.97 mm
Total length93 mm
Length of cut26 mm
Body materialcarbide
Show UNSPSC/ECL@SS
£ 115.70 excl. VAT
/ Each
£ 138.84 incl. VAT
  • Usually arrives within 14 working days