Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
DOR CARBIDE REAMER 3.98
DOR CARBIDE REAMER 3.98
HSS machine drill Dormer
References
dormer:
B4813.98
rubix:
1067964
ean:
7320760422038
Technical specifications
Nominal diameter (metric)
3.98
mm
Total length
75
mm
Length of cut
19
mm
See all Specifications
Product details
Technical specifications
Product details : DOR CARBIDE REAMER 3.98
Technical specifications
Attributes
Nominal diameter (metric)
3.98
mm
Total length
75
mm
Length of cut
19
mm
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.50
excl. VAT
/
Each
£
117.00
incl. VAT
Usually arrives within 14 working days
Select variants (72)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-6.92 REAMING TOOLS HSS/-CO 5072772
DORMER B1013/8 REAMER 3/8 INCH 5986607
TITEX F1352HUN-3.34 REAMING TOOLS HSS/-CO 5072376
TITEX F1352HUN-9.66 REAMING TOOL 5073046
TITEX F1352HUN-1.08 REAMING TOOLS HSS/-CO 5071949
DORMER B1709.99 REAMER 9.99 MM 5986709
DOR HSCO REAMER 3.4
TITEX F1352HUN-5.31 REAMING TOOLS HSS/-CO 5072573
GUHRING 00490 001.500 REAMER/COUNTERSINK TOOL 9004900015000
DORMER B4006.0 REAMER 6.00 MM 5987141
DORMER B17010.01 REAMER 10.01 MM 5986244
TITEX F1352HUN-1.46 REAMING TOOLS HSS/-CO 5071987
DOR CARBIDE REAMER 7.98
DORMER B9012.5 REAMER 2.50 MM 5986485
DOR CARBIDE REAMER 9.97