DOR CARBIDE REAMER 9.99


HSS machine drill Dormer

References
dormer:B4819.99
rubix:1067998
ean:7320760422335
NC Reamer 9.99 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)9.99 mm
Total length133 mm
Length of cut38 mm
See all Specifications

Product details : DOR CARBIDE REAMER 9.99


Technical specifications


Attributes
Nominal diameter (metric)9.99 mm
Total length133 mm
Length of cut38 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 169.00 excl. VAT
/ Each
£ 202.80 incl. VAT
  • Usually arrives within 14 working days