Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-18 REAMING TOOLS HSS/-CO 5071852
TITEX F1352-18 REAMING TOOLS HSS/-CO 5071852
Machine reamer in HSS
References
walter titex:
F1352-18
rubix:
80297995
manufacturer :
5071852
ean:
4031132188805
Technical specifications
Nominal diameter (metric)
18
mm
Total length
182
mm
Length of cut
56
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-18 REAMING TOOLS HSS/-CO 5071852
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
18
mm
Total length
182
mm
Length of cut
56
mm
Body material
HSS-E
Tail diameter
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.92
excl. VAT
/
Each
£
81.50
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-4.34 REAMING TOOLS HSS/-CO 5072476
TITEX F1352-8.4 REAMING TOOLS HSS/-CO 5071921
DORMER CARBIDE REAMER 15.0 B44215.0
TITEX F1352HUN-1.35 REAMING TOOLS HSS/-CO 5071976
TITEX F1352-6.6 REAMING TOOLS HSS/-CO 5071903
TITEX F1352HUN-1.4 REAMING TOOLS HSS/-CO 5071981
TITEX F1352HUN-6.98 REAMING TOOLS HSS/-CO 5072778
TITEX F1352HUN-7.51 REAMING TOOLS HSS/-CO 5072831
TITEX F1342-3.5 REAMING TOOLS HSS/-CO 5071749
DORMER B1015/8 REAMER 5/8 INCH 5986688
TITEX F1352HUN-9.35 REAMING TOOLS HSS/-CO 5073015
DOR CARBIDE REAMER 7.0
DORMER B1706.02 REAMER 6.02 MM 5986700
TITEX F1352HUN-2.09 REAMING TOOLS HSS/-CO 5072251
TITEX F1352-17.5 REAMING TOOL 5071851