Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
TITEX F1352-2.2 REAMING TOOLS HSS/-CO 5071858
TITEX F1352-2.2 REAMING TOOLS HSS/-CO 5071858
Machine reamer in HSS
References
walter titex:
F1352-2.2
rubix:
356A8463
manufacturer :
5071858
ean:
4031132191614
Technical specifications
Nominal diameter (metric)
2.2
mm
Total length
53
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : TITEX F1352-2.2 REAMING TOOLS HSS/-CO 5071858
Walter standard up to Ø 1.3
Technical specifications
Attributes
Nominal diameter (metric)
2.2
mm
Total length
53
mm
Length of cut
12
mm
Body material
hss-e
Tail diameter
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.00
excl. VAT
/
Each
£
26.40
incl. VAT
Usually arrives within 14 working days
Select variants (97)
Add to cart
Create PDF from product
Check our products from related categories
DORMER B10112.0 REAMER 12.00 MM 5986479
DORMER B1702.5 REAMER 2.50 MM 5986817
DORMER B1706.0 REAMER 6.00 MM 5986693
TITEX F1352HUN-7.77 REAMING TOOLS HSS/-CO 5072857
TITEX F1352HUN-4.24 REAMING TOOLS HSS/-CO 5072466
DORMER CARBIDE REAMER 18.0 B44218.0
DOR HSCO REAMER 18.0
TITEX F1352HUN-8.44 REAMING TOOLS HSS/-CO 5072924
DORMER B1706.05 REAMER 6.05 MM 5986558
TITEX F1352-9.1 REAMING TOOLS HSS/-CO 5071928
TITEX F1352HUN-8.75 REAMING TOOLS HSS/-CO 5072955
DOR CARBIDE REAMER 10.05
TITEX F1352HUN-3.43 REAMING TOOLS HSS/-CO 5072385
TITEX F1352-4.4 REAMING TOOLS HSS/-CO 5071881
TITEX F1352HUN-7.26 REAMING TOOLS HSS/-CO 5072806