KLINGSPOR 358004 NCD200HD CLEANING WHEEL 125X22.23MM X COARSE FLAT PK5

NCD 200 HD Cleaning wheel

See technical information
References
Klingspor:358004
Rubix:416A3795
EAN:4014855450329
brand logo
Technical specifications
Diameter125 mm
Grainextra coarse
See all Specifications

Product details : KLINGSPOR 358004 NCD200HD CLEANING WHEEL 125X22.23MM X COARSE FLAT PK5


NCD 200 HD cleaning wheel, 125 x 22.23 mm extra coarse aluminium oxide Flat

Technical specifications


Attributes
Diameter125 mm
Grainextra coarse
Applicationmetals
Reaming diameter22.23 mm
Type of abrasivealuminium oxide
Backing materialglass fabric
Seriesncd 200 hd
Pack quantity5
Show UNSPSC/ECL@SS
£ 40.66 excl. VAT
/ Each
£ 48.79 incl. VAT
  • Usually arrives within 14 working days