NORTON 66261136868 BLAZE R980 50MM DISC P120 SINGLE
BLAZE -Specialities Discs with attachment
See technical informationReferences
Norton:66261136868
Rubix:255A2933
EAN:3157629723494
Product details : NORTON 66261136868 BLAZE R980 50MM DISC P120 SINGLE
The BEST choice for part cut & finish on stainless steel,inconels, chromium cobalt, titanium and extremely hard materials.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.
Discs with attachment - Norton BLAZE - 50mm /SL3 Gr120
Strengths
The best choice for part cut & finish on stainless steel, inconels, chromium cobalt, titanium and extremely hard materials
Aggressive disc removes all defects quickly
Provides the coolest cut and significantly faster cut rates
For the greatest durability, longest life, and edge-fray resistance on tough applications and stainless steel
MOUNTING TR: Roll-on/roll-off system using a nylon threaded male button on a pad (TR) with spindle.
Aggressive disc removes all defects quickly
Provides the coolest cut and significantly faster cut rates
For the greatest durability, longest life, and edge-fray resistance on tough applications and stainless steel
MOUNTING TR: Roll-on/roll-off system using a nylon threaded male button on a pad (TR) with spindle.
Applications
Sanding
Technical specifications
Attributes
| Diameter | 50 mm |
|---|---|
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 1.01 excl. VAT
/ Each
£ 1.21 incl. VAT
- In stock: Next day delivery

