Needle bearing NK
Inner diameter | 20 mm |
---|---|
Outer diameter | 28 mm |
Width | 16 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 28 mm |
Width | 16 mm |
Bearing Clearance | CN |
Series | NK |
Cage | Steel |
Limit speed | 21100 rpm |
Basic static load, radial - C0r | 17500 N |
Basic dynamic load, radial - Cr | 14600 N |
Sealing | Open |
Sold out