INA NKI60/25-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearing
See technical informationReferences
INA:NKI60/25-XL
Rubix:238A3313
Manufacturer :0507624780000
EAN:4047643204248

Product details : INA NKI60/25-XL NEEDLE ROLLER BEARINGS NKI LIGHT SERIES
Needle roller bearings NKI, light series
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x82x82 mm |
|---|---|
| Logistic Weight | 391 g |
| Inner diameter | 60 mm |
| Outer diameter | 82 mm |
| Width | 25 mm |
| Series | nki..-xl |
| Material | steel |
| Reference speed | 4300 rpm |
| Basic static load, radial - C0r | 89000 N |
| Basic dynamic load, radial - Cr | 49500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 57.99 excl. VAT
/ Each
£ 69.59 incl. VAT
- In stock: Next day delivery
