References
Stanley:0-22-500
Rubix:231A6297
EAN:3253560225001



Product details : STANLEY 0-22-500 6PC NEEDLE FILE SET
Needle files are ideal for small precision filing projects
Strengths
•Bi-Material handle reduces vibrations
Ergonomic, slip resistant design for increased comfort
Hang hole in handle for ease of storage
Ergonomic, slip resistant design for increased comfort
Hang hole in handle for ease of storage
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 15x90x227 mm |
|---|---|
| Number of elements | 6 |
| Length | 160 mm |
| Material | hardened steel |
Show UNSPSC/ECL@SS
£ 7.56 excl. VAT
/ Each
£ 9.07 incl. VAT
- In stock: Next day delivery