Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
FACOM NEEDLE FILE SET 6PC AS.6L140T0A
FACOM NEEDLE FILE SET 6PC AS.6L140T0A
AS - Compositions of 6 and 12 needle files
References
facom:
AS.6L140T0A
rubix:
80292569
ean:
3148518603263
Technical specifications
Number of elements
6
See all Specifications
Product details
Technical specifications
Product details : FACOM NEEDLE FILE SET 6PC AS.6L140T0A
AS - Compositions of 6 and 12 needle files
- AS.6L : Set of 6 needle files: round (RD), half round (DRD), input plate (DPE), square (CAR), triangular (TRI), cutter (PAM).
- AS.12L : Set of 12 needle files: round (RD), half round (DRD), input plate (PDE), sage sheet (FS), knife (CT), square (CAR), triangular (TRI), cutter (PAM), bar (BAR), tile-cutter BR (PAMBR), hook (CRO), oval (OV).
-T0 for roughing work.
-T2 for accurate filings.
Technical specifications
Attributes
Logistic Weight
55
g
Packaged dimensions (D x W x H)
178
x
95
x
5
mm
Package weight
55
g
Number of elements
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.05
excl. VAT
/
Each
£
87.66
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 168-COMBI-5.5 2 X 5.5RND 6INFLAT HANDLE
BAHCO 2-470-16-1-0 6PCE SET OF 16CM NEEDLE CUT 1
BAHCO 1-479-08-1-2 5 X 8IN HANDLED FILES INROLLIN 2
BAHCO 2-470-16-2-0 6PCE SET OF 16CM NEEDLE CUT 1
BAHCO 1-478-08-1-2 5 HANDLED FILES PLASTIC ROLL
BAHCO 1-473-10-2-2 3 10IN HANDLED FILE PLASTIC ROLL
BAHCO 2-472-16-2-0 12 PC SET OF 16CM NEEDLE CUT 2
FACOM LIM200EM.J5 SET 5 FILES SCD CUT 200MM HAND
ROEBUCK ENGINEER'S FILE SET 200MM SECOND CUT 3 PIECE SET
ROEBUCK NEEDLE FILE 16CM CUT 2 INCH WALLET 6 PIECE SET
FACOM AS.12LTP180T2A SET 12 NEEDLE FILES T2180MM
FACOM AS.6L140T2A SET 6 NEEDLE FILES T2 - 140MM
FACOM FILE SET STU
ROEBUCK ENGINEER'S FILE SET 200MM SECOND CUT 5 PIECE SET
ROEBUCK NEEDLE FILE 18CM CUT 2 INCH WALLET 6 PIECE SET